text.skipToContent text.skipToNavigation

Bessey Pelican shears D118-350 Right 350mm


For long continuous and straight cuts. Extra long blade is ideal for cutting through metal sheets. D218 – Painted handles. D118 – PVC dipped handles. Available as right cutter (in 300 mm dimension also available as left cutter)

Article number E0476.118.350
Length of blade (mm) 65
Length (mm) 350
Operation Universal
Max. plate thickness (mm) 1
Straight model Yes
Packed per 1

Specifications

Length of blade (mm) 65
Length (mm) 350
Operation Universal
Max. plate thickness (mm) 1
Straight model Yes
Brand Bessey

Description

For long continuous and straight cuts. Extra long blade is ideal for cutting through metal sheets. D218 – Painted handles. D118 – PVC dipped handles. Available as right cutter (in 300 mm dimension also available as left cutter)

Article numbers

Article number E0476.118.350
EAN 4010220001400
UBB 203106013881
UNSPSC 44121618
Manufacturer article nr  D118-350
Do not close this page. This message will disappear, when the page is fully loaded.