text.skipToContent text.skipToNavigation

Bessey Pelican shears D118-300 Right 300mm


For long continuous and straight cuts. Extra long blade is ideal for cutting through metal sheets. D218 – Painted handles. D118 – PVC dipped handles. Available as right cutter (in 300 mm dimension also available as left cutter)

Article number E0476.118.300
Length of blade (mm) 62
Length 300
Operation Universal
Max. plate thickness (mm) 1
Straight model Yes
Packed per 1

Specifications

Length of blade (mm) 62
Length 300
Operation Universal
Max. plate thickness (mm) 1
Straight model Yes
Brand BESSEY

Description

For long continuous and straight cuts. Extra long blade is ideal for cutting through metal sheets. D218 – Painted handles. D118 – PVC dipped handles. Available as right cutter (in 300 mm dimension also available as left cutter)

Article numbers

Article number E0476.118.300
EAN 4010220020517
UBB 404106060464
UNSPSC 44121618
Manufacturer article nr  D118-300
Do not close this page. This message will disappear, when the page is fully loaded.