text.skipToContent text.skipToNavigation

Bessey Multisnip D51A D51A-235mm


For long continuous straight and curved cuts. All metal parts are made of stainless steel. Handle made of robust fibreglass-reinforced plastic with a soft material insert. On carded hang pack

Article number E0591.051.235
Length of blade (mm) 50
Length (mm) 235
Operation Universal
Max. plate thickness (mm) 0.4
Straight model Yes
Packed per 1

Specifications

Length of blade (mm) 50
Length (mm) 235
Operation Universal
Max. plate thickness (mm) 0.4
Straight model Yes
Brand Bessey
Weight per piece (g) 180

Description

For long continuous straight and curved cuts. All metal parts are made of stainless steel. Handle made of robust fibreglass-reinforced plastic with a soft material insert. On carded hang pack

Article numbers

Article number E0591.051.235
EAN 4010220028933
UBB 500502480824
UNSPSC 27111506
Manufacturer article nr  D51A
Do not close this page. This message will disappear, when the page is fully loaded.