text.skipToContent text.skipToNavigation

Bessey Multisnip D48A D48A-190mm


ERGO‐handle for increased comfort – reduced hand fatigue!. Offset blades. Edges with serrations for slip-proof working. On carded hang pack

Article number E0590.048.185
Length of blade (mm) 38
Length (mm) 190
Operation Universal
Straight model No
Brand Bessey
Packed per 1

Specifications

Length of blade (mm) 38
Length (mm) 190
Operation Universal
Straight model No
Brand Bessey
Weight per piece (g) 100

Description

ERGO‐handle for increased comfort – reduced hand fatigue!. Offset blades. Edges with serrations for slip-proof working. On carded hang pack

Article numbers

Article number E0590.048.185
EAN 4010220024539
UBB 404107010450
UNSPSC 27111506
Manufacturer article nr  D48A
Do not close this page. This message will disappear, when the page is fully loaded.