text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Bessey Multisnip D22A D22A-280mm


For long continuous straight and large radius cuts. Extra long cutting blades, laterally displaced for continous cuts. Available only in left cutting version

Article number E0589.022.280
Length of blade (mm) 64
Length 280
Operation Left-handed
Max. plate thickness (mm) 1.2
Straight model Yes
Packed per 1

Specifications

Length of blade (mm) 64
Length 280
Operation Left-handed
Max. plate thickness (mm) 1.2
Straight model Yes
Brand Bessey

Description

For long continuous straight and large radius cuts. Extra long cutting blades, laterally displaced for continous cuts. Available only in left cutting version

Article numbers

Article number E0589.022.280
EAN 4010220028315
UBB 500502480410
UNSPSC 27111506
Manufacturer article nr  D22A
Do not close this page. This message will disappear, when the page is fully loaded.