text.skipToContent text.skipToNavigation

Bessey Multishear D820-250 D820-250

Article number E0410.820.250
Design Multifunctional shears
Length of blade (mm) 105
With wire cutter No
Length (mm) 250
Direction Ambidextrous
Material handle Other
Brand Bessey

Specifications

Design Multifunctional shears
Length of blade (mm) 105
With wire cutter No
Length (mm) 250
Direction Ambidextrous
Material handle Other
Brand Bessey

Article numbers

Article number E0410.820.250
EAN 4010220029992
UBB 500504288662
UNSPSC 44121618
Manufacturer article nr  D820-250
Do not close this page. This message will disappear, when the page is fully loaded.