text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Bessey Manual spring clamps EZS11 EZS11-4SET


Clamping force up to 2,700 N. Conversion for spreading – tool-free with EZM, EZL, EZXL thanks to simple release mechanism at the touch of a button on the top section. Ergonomically shaped 2-component plastic handle with pump mechanism and integrated release lever behind the rail. Protective caps with cross prism on the top for securely holding round, po

Article number 7F994566
Chucking range (mm) 110 - 110
Jaw length (mm) 40
One hand control Yes
Brand Bessey
Packed per 10
Full Box only

Specifications

Chucking range (mm) 110 - 110
Jaw length (mm) 40
One hand control Yes
Brand Bessey

Description

Clamping force up to 2,700 N. Conversion for spreading – tool-free with EZM, EZL, EZXL thanks to simple release mechanism at the touch of a button on the top section. Ergonomically shaped 2-component plastic handle with pump mechanism and integrated release lever behind the rail. Protective caps with cross prism on the top for securely holding round, pointed and angular parts. One-handed operation with little effort required. On carded hang pack

Article numbers

Article number 7F994566
EAN 4008158041117
UBB 500713552395
UNSPSC 27110000
Manufacturer article nr  EZS11-4SET
Do not close this page. This message will disappear, when the page is fully loaded.