text.skipToContent text.skipToNavigation

Bessey Lever clamps SH 100H 1000-120


Greater reserves of power, thanks to optimised rail profile, for even clamping force build‐up, especially under maximum utilisation of the clamping range. Non‐slip trigger release. Sintered steel cams – particularly hard‐wearing, low friction due to higher surface hardness. Quick – up to 5 x faster than regular clamps. Secure – vibration resistant. Stro

Article number K0441.000.100
Chucking range (mm) 1000 - 1000
Jaw length (mm) 120
With antislip facility Yes
Brand Bessey
Packed per 5
Full Box only

Specifications

Chucking range (mm) 1000 - 1000
Jaw length (mm) 120
With antislip facility Yes
Brand Bessey

Description

Greater reserves of power, thanks to optimised rail profile, for even clamping force build‐up, especially under maximum utilisation of the clamping range. Non‐slip trigger release. Sintered steel cams – particularly hard‐wearing, low friction due to higher surface hardness. Quick – up to 5 x faster than regular clamps. Secure – vibration resistant. Strong – clamping force up to 8,500 N

Article numbers

Article number K0441.000.100
EAN 4008158034485
UBB 240180132195
UNSPSC 31162903
Manufacturer article nr  GH100
Do not close this page. This message will disappear, when the page is fully loaded.