text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Bessey Lever clamps GH 80H 800-120


Greater reserves of power, thanks to optimised rail profile, for even clamping force build‐up, especially under maximum utilisation of the clamping range. Non‐slip trigger release. Sintered steel cams – particularly hard‐wearing, low friction due to higher surface hardness. Quick – up to 5 x faster than regular clamps. Secure – vibration resistant. Stro

Article number K0441.000.080
Chucking range (mm) 800 - 800
Jaw length (mm) 120
With antislip facility Yes
Brand Bessey
Packed per 1

Specifications

Chucking range (mm) 800 - 800
Jaw length (mm) 120
With antislip facility Yes
Brand Bessey

Description

Greater reserves of power, thanks to optimised rail profile, for even clamping force build‐up, especially under maximum utilisation of the clamping range. Non‐slip trigger release. Sintered steel cams – particularly hard‐wearing, low friction due to higher surface hardness. Quick – up to 5 x faster than regular clamps. Secure – vibration resistant. Strong – clamping force up to 8,500 N

Article numbers

Article number K0441.000.080
EAN 4008158034478
UBB 240180132013
UNSPSC 31162903
Manufacturer article nr  GH80
Do not close this page. This message will disappear, when the page is fully loaded.