text.skipToContent text.skipToNavigation

Bessey Lever clamps GH 60H 600-120


Greater reserves of power, thanks to optimised rail profile, for even clamping force build‐up, especially under maximum utilisation of the clamping range. Non‐slip trigger release. Sintered steel cams – particularly hard‐wearing, low friction due to higher surface hardness. Quick – up to 5 x faster than regular clamps. Secure – vibration resistant. Stro

Article number K0441.000.060
Chucking range (mm) 600 - 600
Jaw length (mm) 120
With antislip facility Yes
Packed per 1

Specifications

Chucking range (mm) 600 - 600
Jaw length (mm) 120
With antislip facility Yes

Description

Greater reserves of power, thanks to optimised rail profile, for even clamping force build‐up, especially under maximum utilisation of the clamping range. Non‐slip trigger release. Sintered steel cams – particularly hard‐wearing, low friction due to higher surface hardness. Quick – up to 5 x faster than regular clamps. Secure – vibration resistant. Strong – clamping force up to 8,500 N

Article numbers

Article number K0441.000.060
EAN 4008158034461
UBB 240180131932
UNSPSC 31162903
Manufacturer article nr  GH60
Do not close this page. This message will disappear, when the page is fully loaded.