text.skipToContent text.skipToNavigation

Bessey Hole shear D207-300 Right 300mm

Article number E0455.207.300
Length of blade (mm) 47
Length (mm) 300
Operation Universal
Max. plate thickness (mm) 1
Straight model Yes
Brand Bessey

Specifications

Length of blade (mm) 47
Length (mm) 300
Operation Universal
Max. plate thickness (mm) 1
Straight model Yes
Brand Bessey

Article numbers

Article number E0455.207.300
EAN 4010220000908
UBB 500570260694
UNSPSC 44121618
Manufacturer article nr  D207-300
Do not close this page. This message will disappear, when the page is fully loaded.