text.skipToContent text.skipToNavigation

Bessey Hole shear D207-275L Left 275mm

Article number E0455.217.275
Length of blade (mm) 42
Length (mm) 275
Operation Universal
Max. plate thickness (mm) 1
Straight model Yes
Brand Bessey

Specifications

Length of blade (mm) 42
Length (mm) 275
Operation Universal
Max. plate thickness (mm) 1
Straight model Yes
Brand Bessey

Article numbers

Article number E0455.217.275
EAN 4010220000892
UBB 500570260777
UNSPSC 44121618
Manufacturer article nr  D207-275L
Do not close this page. This message will disappear, when the page is fully loaded.