text.skipToContent text.skipToNavigation

Bessey Hole shear D207-275 Right 275mm


For short, straight and curved cuts. D207 – Painted handles. D107 – PVC dipped handles. Available in right or left cutting versions

Article number E0455.207.275
Length of blade (mm) 42
Length 275
Operation Universal
Max. plate thickness (mm) 1
Straight model Yes
Packed per 5
Full Box only

Specifications

Length of blade (mm) 42
Length 275
Operation Universal
Max. plate thickness (mm) 1
Straight model Yes
Brand BESSEY

Description

For short, straight and curved cuts. D207 – Painted handles. D107 – PVC dipped handles. Available in right or left cutting versions

Article numbers

Article number E0455.207.275
EAN 4010220000885
UBB 203106014202
UNSPSC 44121618
Manufacturer article nr  D207-275
Do not close this page. This message will disappear, when the page is fully loaded.