text.skipToContent text.skipToNavigation

Bessey Hole shear D107-250L Left 250mm


For short, straight and curved cuts. D207 – Painted handles. D107 – PVC dipped handles. Available in right or left cutting versions

Article number E0454.207.250
Length of blade (mm) 42
Length (mm) 250
Operation Universal
Max. plate thickness (mm) 1
Straight model Yes
Packed per 1

Specifications

Length of blade (mm) 42
Length (mm) 250
Operation Universal
Max. plate thickness (mm) 1
Straight model Yes
Brand Bessey

Description

For short, straight and curved cuts. D207 – Painted handles. D107 – PVC dipped handles. Available in right or left cutting versions

Article numbers

Article number E0454.207.250
EAN 4010220000786
UBB 404106090248
UNSPSC 44121618
Manufacturer article nr  D107-250L
Do not close this page. This message will disappear, when the page is fully loaded.