text.skipToContent text.skipToNavigation

Bessey Fitters clamps STE250 STE 2500


Resilient up to a maximum of 350 kg when the telescopic rod is fully retracted. Extremely stable construction due to highly durable steel pipes and non-slip PVC contact surfaces (9 x 7 cm). Single-handed operation thanks to 2-component plastic handle with pump mechanism. Quick-slide button for rapid extension and retraction of the telescopic bar. Contro

Article number 6X059717
Type of accessories/components Other
Length (m) 1450 - 2500
Max. load (Nm) 160
Accessories Yes
Part No
Packed per 2
Full Box only

Specifications

Type of accessories/components Other
Length (m) 1450 - 2500
Max. load (Nm) 160
Accessories Yes
Part No

Description

Resilient up to a maximum of 350 kg when the telescopic rod is fully retracted. Extremely stable construction due to highly durable steel pipes and non-slip PVC contact surfaces (9 x 7 cm). Single-handed operation thanks to 2-component plastic handle with pump mechanism. Quick-slide button for rapid extension and retraction of the telescopic bar. Controllable holding force by turning the support on the grip. Application also on slopes due to continuously swivelling contact surfaces from -45° to +45°. STE250, STE300, STE370: GS-certified for quality and safety

Article numbers

Article number 6X059717
EAN 4008158041254
UBB 500713554110
UNSPSC 27110000
Manufacturer article nr  STE250
Do not close this page. This message will disappear, when the page is fully loaded.