text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Bessey Fitters clamps STB 100 1000-200


Clamping force up to 35,000 N at tightening torque of 100 Nm. Long life due to heat‐resistant pressure plate with sintered steel insert, which can be tilted up to 35°. With 36 mm hexagonal bolt on the end of the spindle. With wedge for fixing the sliding arm

Article number K0437.000.100
Chucking range (mm) 1000 - 1000
Jaw length (mm) 200
Material handle Other
Max. angle (°) 35
Brand Bessey
Packed per 1

Specifications

Chucking range (mm) 1000 - 1000
Jaw length (mm) 200
Material handle Other
Max. angle (°) 35
Brand Bessey

Description

Clamping force up to 35,000 N at tightening torque of 100 Nm. Long life due to heat‐resistant pressure plate with sintered steel insert, which can be tilted up to 35°. With 36 mm hexagonal bolt on the end of the spindle. With wedge for fixing the sliding arm

Article numbers

Article number K0437.000.100
EAN 4008158007670
UBB 240180137228
UNSPSC 31162903
Manufacturer article nr  STBS100
Do not close this page. This message will disappear, when the page is fully loaded.