text.skipToContent text.skipToNavigation

Bessey Fitters clamps SL 60m 600-120


Clamping force up to 8,500 N at tightening torque of 25 Nm. 20 % more clamping force per spindle rotation with optimised rail profile. Maximum safety due to the better linear transfer of force of the sliding arm. Long life due to heat-resistant pressure plate with sintered steel insert, which can be tilted up to 35°

Article number K0433.000.060
Chucking range (mm) 600 - 600
Jaw length (mm) 120
Brand Bessey
Weight per piece (g) 2820
Packed per 1

Specifications

Chucking range (mm) 600 - 600
Jaw length (mm) 120
Brand Bessey
Weight per piece (g) 2820

Description

Clamping force up to 8,500 N at tightening torque of 25 Nm. 20 % more clamping force per spindle rotation with optimised rail profile. Maximum safety due to the better linear transfer of force of the sliding arm. Long life due to heat-resistant pressure plate with sintered steel insert, which can be tilted up to 35°

Article numbers

Article number K0433.000.060
EAN 4008158034553
UBB 240180136642
UNSPSC 31162903
Manufacturer article nr  SL60M
Do not close this page. This message will disappear, when the page is fully loaded.