text.skipToContent text.skipToNavigation

Bessey Fitters clamps SL 40m 400-120


Clamping force up to 8,500 N at tightening torque of 25 Nm. 20 % more clamping force per spindle rotation with optimised rail profile. Maximum safety due to the better linear transfer of force of the sliding arm. Long life due to heat-resistant pressure plate with sintered steel insert, which can be tilted up to 35°

Article number K0433.000.040
Chucking range (mm) 400 - 400
Jaw length (mm) 120
Material handle Other
Max. angle (°) 35
Brand Bessey
Packed per 1

Specifications

Chucking range (mm) 400 - 400
Jaw length (mm) 120
Material handle Other
Max. angle (°) 35
Brand Bessey
Weight per piece (g) 2340

Description

Clamping force up to 8,500 N at tightening torque of 25 Nm. 20 % more clamping force per spindle rotation with optimised rail profile. Maximum safety due to the better linear transfer of force of the sliding arm. Long life due to heat-resistant pressure plate with sintered steel insert, which can be tilted up to 35°

Article numbers

Article number K0433.000.040
EAN 4008158034539
UBB 240180136493
UNSPSC 31162903
Manufacturer article nr  SL40M
Do not close this page. This message will disappear, when the page is fully loaded.