text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Bessey Fitters clamps SG 60 600-140


Clamping force up to 12,000 N at tightening torque of 40 Nm. 20 % more clamping force per spindle rotation with optimised rail profile. Maximum safety due to the better linear transfer of force of the sliding arm. Long life due to heat‐resistant pressure plate with sintered steel insert, which can be tilted up to 35°

Article number K0435.000.060
Chucking range (mm) 600 - 600
Jaw length (mm) 140
Material handle Other
Max. angle (°) 35
Brand Bessey
Packed per 5
Full Box only

Specifications

Chucking range (mm) 600 - 600
Jaw length (mm) 140
Material handle Other
Max. angle (°) 35
Brand Bessey

Description

Clamping force up to 12,000 N at tightening torque of 40 Nm. 20 % more clamping force per spindle rotation with optimised rail profile. Maximum safety due to the better linear transfer of force of the sliding arm. Long life due to heat‐resistant pressure plate with sintered steel insert, which can be tilted up to 35°

Article numbers

Article number K0435.000.060
EAN 4008158007342
UBB 500570266899
UNSPSC 31162903
Manufacturer article nr  SG60M
Do not close this page. This message will disappear, when the page is fully loaded.