text.skipToContent text.skipToNavigation

Bessey Figure snip D29SSL-2 Left Hand D29SSL-2


ERGO-handle for increased comfort – reduced hand fatigue!. For short, straight and curved cuts. Edges with micro-serrations for slip-proof working. Available in right or left cutting versions

Article number E0426.000.150
Length of blade (mm) 40
Length 260
Operation Universal
Max. plate thickness (mm) 1.2
Straight model Yes
Packed per 5
Full Box only

Specifications

Length of blade (mm) 40
Length 260
Operation Universal
Max. plate thickness (mm) 1.2
Straight model Yes
Brand BESSEY

Description

ERGO-handle for increased comfort – reduced hand fatigue!. For short, straight and curved cuts. Edges with micro-serrations for slip-proof working. Available in right or left cutting versions

Article numbers

Article number E0426.000.150
EAN 4010220030202
UBB 500504036384
UNSPSC 44121618
Manufacturer article nr  D29SSL-2
Do not close this page. This message will disappear, when the page is fully loaded.