text.skipToContent text.skipToNavigation

Bessey Figure snip D29SS-2 Right Hand D26SS-2


ERGO-handle for increased comfort – reduced hand fatigue!. For short, straight and curved cuts. Edges with micro-serrations for slip-proof working. Available in right or left cutting versions

Article number E0426.000.200
Length of blade (mm) 40
Length (mm) 260
Operation Universal
Max. plate thickness (mm) 1.2
Straight model Yes
Packed per 1

Specifications

Length of blade (mm) 40
Length (mm) 260
Operation Universal
Max. plate thickness (mm) 1.2
Straight model Yes
Brand Bessey

Description

ERGO-handle for increased comfort – reduced hand fatigue!. For short, straight and curved cuts. Edges with micro-serrations for slip-proof working. Available in right or left cutting versions

Article numbers

Article number E0426.000.200
EAN 4010220030189
UBB 500570260447
UNSPSC 44121618
Manufacturer article nr  D29SS-2
Do not close this page. This message will disappear, when the page is fully loaded.