text.skipToContent text.skipToNavigation

Bessey Fig snip D114-250 Right 250mm


For short, straight and curved cuts (especially small radii). Very slick cutting head. D214 – Painted handles. D114 – PVC dipped handles. Available in right or left cutting versions

Article number E0464.114.250
Length of blade (mm) 37
Length 250
Operation Universal
Max. plate thickness (mm) 1
Straight model Yes
Packed per 5
Full Box only

Specifications

Length of blade (mm) 37
Length 250
Operation Universal
Max. plate thickness (mm) 1
Straight model Yes

Description

For short, straight and curved cuts (especially small radii). Very slick cutting head. D214 – Painted handles. D114 – PVC dipped handles. Available in right or left cutting versions

Article numbers

Article number E0464.114.250
EAN 4010220024607
UBB 404106051059
UNSPSC 44121618
Manufacturer article nr  D114-250
Do not close this page. This message will disappear, when the page is fully loaded.