text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Bessey Combination shears D50 190mm 1 piece


Stainless steel blades. Ergonomically designed handles with soft-insert. With wire guide for cutting binding wire to Ø 2.5 mm. Circular cutting to stop for stripping cable from Ø 1.0 to 1.5 mm. On carded hang pack

Article number E0592.001.770
Length of blade (mm) 40
Length 190
Operation Universal
Straight model No
Brand Bessey
Packed per 1

Specifications

Length of blade (mm) 40
Length 190
Operation Universal
Straight model No
Brand Bessey

Description

Stainless steel blades. Ergonomically designed handles with soft-insert. With wire guide for cutting binding wire to Ø 2.5 mm. Circular cutting to stop for stripping cable from Ø 1.0 to 1.5 mm. On carded hang pack

Article numbers

Article number E0592.001.770
EAN 4010220018439
UBB 404107010781
UNSPSC 27111506
Manufacturer article nr  D50
Do not close this page. This message will disappear, when the page is fully loaded.