text.skipToContent text.skipToNavigation

Cast screw clamp LM clamping width 250 mm radius 80 mm wooden handle 20 x 5 mm B


Clamping force up to 1,500 N. Clamping arms manufactured in toughened die cast zinc black powder coated to prevent chemical corrosion. Comes with protective cap. Small and easy to handle. Light weight

Artículo No. K0445.025.008
Design With rail
Surface protection Other
Quality class Other
Material Other
Chucking range (mm) 250 - 250
Embalado por 1

Especificaciones

Design With rail
Surface protection Other
Quality class Other
Material Other
Chucking range (mm) 250 - 250
Jaw length (mm) 80
Material handle Wood
Material jaws Zinc die-cast
Brand Bessey
Weight per piece (g) 595
Commodity code 8205700000

Descripción

Clamping force up to 1,500 N. Clamping arms manufactured in toughened die cast zinc black powder coated to prevent chemical corrosion. Comes with protective cap. Small and easy to handle. Light weight

Números de artículo

Artículo No. K0445.025.008
EAN 4008158005676
UBB 240180173504
UNSPSC 31162903
Artículo del fabricante nr LM25/8
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.