text.skipToContent text.skipToNavigation

Bessey Screw clamp TGRC 20 200-100


Clamping force up to 5,500 N. Ergonomically shaped wood handle. With protective caps on the clamping surfaces. Stable solid flat rail with serration

Article number K0407.000.020
Chucking range (mm) 200 - 200
Jaw length (mm) 100
Material handle Wood
Material jaws Malleable cast iron
Type of clamping mechanism Other
Packed per 1

Specifications

Chucking range (mm) 200 - 200
Jaw length (mm) 100
Material handle Wood
Material jaws Malleable cast iron
Type of clamping mechanism Other
With antislip facility Yes

Description

Clamping force up to 5,500 N. Ergonomically shaped wood handle. With protective caps on the clamping surfaces. Stable solid flat rail with serration

Article numbers

Article number K0407.000.020
EAN 4008158013152
UBB 500505198472
UNSPSC 31162903
Manufacturer article nr  TGRC20
Do not close this page. This message will disappear, when the page is fully loaded.