text.skipToContent text.skipToNavigation

Bessey Screw clamp TGRC 16 160-80


Clamping force up to 5,500 N. Ergonomically shaped wood handle. With protective caps on the clamping surfaces. Stable solid flat rail with serration

Article number K0407.000.016
Chucking range (mm) 160 - 160
Jaw length (mm) 80
Material handle Wood
Material jaws Malleable cast iron
Type of clamping mechanism Other
Packed per 10
Full Box only

Specifications

Chucking range (mm) 160 - 160
Jaw length (mm) 80
Material handle Wood
Material jaws Malleable cast iron
Type of clamping mechanism Other
With antislip facility Yes

Description

Clamping force up to 5,500 N. Ergonomically shaped wood handle. With protective caps on the clamping surfaces. Stable solid flat rail with serration

Article numbers

Article number K0407.000.016
EAN 4008158013084
UBB 500505198134
UNSPSC 31162903
Manufacturer article nr  TGRC16
Do not close this page. This message will disappear, when the page is fully loaded.