text.skipToContent text.skipToNavigation

BENNING ben voltage/cont.tester 1-1000vac


DUSPOL digital. Digital true RMS voltage tester. Suitable for electrical engineering, industry, maintenance, service (troubleshooting), photovoltaic/wind power systems and hybrid vehicle technology. Test type 2-pole. Backlighting of the LC display. Voltage display LED/LCD. Voltage measuring range 1 V - 1000 V AC/ 1200 V DC. Voltage display from 50 V eve

Article number 4B983685
Power supply With and without battery
Continuity test Yes
Continuity indication Optic/acoustic
Pocket torch function No
Length (mm) 260
Packed per 1

Specifications

Power supply With and without battery
Continuity test Yes
Continuity indication Optic/acoustic
Pocket torch function No
Length (mm) 260
Blade length (mm) 15
Blade width (mm) 2
Voltage indication LED/LCD
Internal base load Yes
Single pole phase indication Yes
Contact less voltage detection Yes
Data hold No
Background lighting LC-indication Yes
Test prod protection Yes
Measuring point lightning Yes
Interference fixed voltage >50 V AC/DC Yes
Voltage measuring range (V) ['1', '1000']
Indication of direction of field rotation Yes
Load switchable Yes
Measuring circuit category CAT IV
Type of test 2-pole
Resistance measurement (Ohm) 100
Usable at precipitation Yes
Resistance measuring range (kOhm) ['01', '300']

Description

DUSPOL digital. Digital true RMS voltage tester. Suitable for electrical engineering, industry, maintenance, service (troubleshooting), photovoltaic/wind power systems and hybrid vehicle technology. Test type 2-pole. Backlighting of the LC display. Voltage display LED/LCD. Voltage measuring range 1 V - 1000 V AC/ 1200 V DC. Voltage display from 50 V even with empty batteries. True RMS measurement method True RMS. Rotating field direction display yes, green LED. Continuity test yes. Continuity indicator visual/acoustic yellow LED/buzzer. Continuity test range 0 kOhm - 100 kOhm. Resistance measuring range 0.1 kOhm - 300 kOhm LCD. Resistance measurement 100 Ohm. Frequency measurement 1 Hz - 1000 Hz LCD. Diode test yes, LCD. Polarity display yes, LCD. Single-pole phase display yes, red LED. Non-contact voltage detection yes, yellow LED flashing. Direct display without push-button actuation, high-impedance test. Load connection via push-button, low-resistance test. Deliberate tripping of the RCD/FI circuit breaker. Vibration alarm in the test handle. Measuring point lighting yes. Internal base load yes. Load can be switched on yes. Can be used in precipitation yes, protection class IP 65 dustproof, protected against water jets. Robust housing design with rubberised grip surface. Tested and approved in accordance with DIN EN 61243-3, VDE 0682-401:2015. Measuring circuit category Cat IV. Max. Voltage measuring circuit category 600 V. Measuring circuit category Cat III. Voltage measuring circuit category 1000 V. Length 260 mm. Blade length 15 mm. Blade width 2 mm. Power supply with and without battery. Includes 2 x 1.5 V Micro/ AAA/ LR03 battery, measuring tip protection.

Article numbers

Article number 4B983685
UBB 500719081936
UNSPSC 41114509
Manufacturer article nr  050263
Do not close this page. This message will disappear, when the page is fully loaded.