text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

BENNING ben rotat.field/phase check 200-1000vac


TRITEST easy. Non-contact phase tester. Suitable for electrical engineering, industry, maintenance, service (troubleshooting). Test type 1-pole. Phase sequence indicator yes, green/red LED. Phase sequence test in three-phase systems, green/red LED test probe for right/left phase sequence. Single-pole phase display yes, red LED/buzzer. Phase test on plug

Article number 9V495375
Power supply Battery
Continuity test No
Length 153
Blade length (mm) 12
Blade width (mm) 3
Packed per 1

Specifications

Power supply Battery
Continuity test No
Length 153
Blade length (mm) 12
Blade width (mm) 3
Voltage indication Other
Internal base load No
Single pole phase indication Yes
Contact less voltage detection Yes
Data hold No
Background lighting LC-indication No
Test prod protection Yes
Measuring point lightning No
Voltage measuring range (V) ['200', '1000']
Indication of direction of field rotation Yes
Load switchable No
Measuring circuit category CAT IV
Type of test 1-pole
Resistance measurement (Ohm) 0
Usable at precipitation Yes
Resistance measuring range (kOhm) ['0', '0']

Description

TRITEST easy. Non-contact phase tester. Suitable for electrical engineering, industry, maintenance, service (troubleshooting). Test type 1-pole. Phase sequence indicator yes, green/red LED. Phase sequence test in three-phase systems, green/red LED test probe for right/left phase sequence. Single-pole phase display yes, red LED/buzzer. Phase test on plug-in and junction boxes, red LED test probe/buzzer. Non-contact voltage detection yes. Testing of insulated cables, such as cable reels, fairy lights, for cable breakage. Indication via red/green test probe and buzzer. Flashing frequency of the LED test probe and buzzer frequency increase with the voltage level. ON/OFF switch with automatic switch-off. AUTO Power OFF after 5 min. Other voltage display. Voltage measuring range 200 V - 1000 V AC. Please only use a 2-pole voltage tester in accordance with DIN EN 61243-3 (VDE 0682-401), e.g. a DUSPOL voltage tester, to determine the absence of voltage. Can be used in precipitation yes, protection class IP 53 dust-proof, splash-proof. Break-proof ABS housing and simple operation. Measuring circuit category Cat IV. Max. Voltage measuring circuit category 600 V. Measuring circuit category Cat III. Voltage measuring circuit category 1000 V. Length 153 mm. Blade length 12 mm. Blade width 3 mm. Battery power supply. Includes 2 x 1.5 V Micro/ AAA/ LR03 battery, pin clip.

Article numbers

Article number 9V495375
UBB 500719080946
UNSPSC 41114621
Manufacturer article nr  020051
Do not close this page. This message will disappear, when the page is fully loaded.