text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

BENNING ben multimeter 2-2 0.1 mv-1000 v


BENNING MM 2-2 True RMS digital multimeter for industry, service and the electrical trade. Digital display. 4-digit LCD display (6,000 dots). Backlight of the LC display. Lowest resolution DC voltage 0.01 mV. Max. Voltage measuring range DC 1000 V. Lowest resolution AC voltage 0.01 mV. Max. Voltage measuring range AC 1000 V. Lowest resolution direct cur

Article number 3J683608
Measured value memory Yes
Indication Digital
Measuring range selection Manual/automatic
True RMS measurement Yes
Continuity test Yes
Packed per 1

Specifications

Measured value memory Yes
Indication Digital
Measuring range selection Manual/automatic
True RMS measurement Yes
Continuity test Yes
Interface No
Capacitance measurement No
Frequency measurement Yes
With decibel measurement (dB) No
Data hold Yes
IR interface No
Explosion-tested version No
Analogue bar graph display No
Bluetooth interface No
Resistance test/diode test Yes
Inductance measurement No
Lowest resolution, DC voltage 0.01 mV
Lowest resolution, AC voltage 0.01 mV
Lowest resolution, resistance 0.1 Ohm
With conductivity measurement No
Max. voltage measuring range, AC (V) 1000
Max. voltage measuring range, DC (V) 1000
Max. current measuring range, AC (A) 10
Max. current measuring range, DC (A) 10
Max. resistance measuring range (MOhm) 60
Max. value storage Yes
Multiple display No
Measuring circuit category CAT IV
Min. value storage Yes
Nominal test voltage 100 V No
Nominal test voltage 1000 V No
Nominal test voltage 250 V No
Nominal test voltage 500 V No
Relative value measurement Yes
Peak value memory No
Duty cycle measurements No
Degree of protection (IP) IP40
Temperature measurement No
Max. temperature measuring range (°C) 0
Lowest resolution temperature Other
Max. capacitance measuring range (µF) 10000
Max. frequency measuring range (kHz) 50
Lowest resolution, frequency Other
Analogue bar graph display analogue/logarithmical No
Milliohm measurement with 4 wire technique (Kelvin connection) No
Temperature measurement RTD No
Temperature measurement TC No
Nominal test voltage 10 V No
Nominal test voltage 50 V No
Cable length measurement No
Cable symmetry testing for two wire connections a-b-E No
Power and energy measurement No
Harmonics analysis/power quality No
Rotational speed measuring No
Automatic circuit breaker No
Max. voltage measuring circuit category (V) 300
With display backlight Yes

Description

BENNING MM 2-2 True RMS digital multimeter for industry, service and the electrical trade. Digital display. 4-digit LCD display (6,000 dots). Backlight of the LC display. Lowest resolution DC voltage 0.01 mV. Max. Voltage measuring range DC 1000 V. Lowest resolution AC voltage 0.01 mV. Max. Voltage measuring range AC 1000 V. Lowest resolution direct current 1 mA. Max. Current measuring range DC 10 A. Minimum resolution alternating current 1 mA. Max. Current measuring range AC 10 A. Lowest resolution resistance 0.1 Ohm. Max. Resistance measuring range 60 MOhm. Lowest resolution capacitance 0.01 nF. Max. Capacitance measuring range 10000 µF. Lowest resolution frequency 10 Hz. Max. Frequency measuring range 1 kHz. Continuity test (< 30 ? - 480 ?)/ diode test (3.0 V). True RMS measurement method True RMS. Ergonomic housing with large display and illumination. Robust rubber protective frame for increased grip and shock resistance. Optical and acoustic socket control (A range) with warning to protect against incorrect conditions (fuse protection). Volt sensor for non-contact and single-pole phase and cable break testing (2 sensitivities) (LCD/buzzer). Fast continuity/diode test (optical/acoustic). Automatic measuring range selection. Automatic switch-off. Automatic low battery indicator. Data HOLD instantaneous value memory. Measured value memory. Maximum value memory MAX. Minimum value memory MIN. Average value memory AVG. Relative value measurement REL. Measuring circuit category CAT IV. Max. Voltage measuring circuit category 300 V. Measuring circuit category CAT III. max. voltage Voltage measuring circuit category 600 V. Includes silicone test leads with gold-plated 2 mm and 4 mm measuring tip (screw-on), rubber protective frame, bag, 2 x 1.5 V Micro/AAA/LR03 batteries, 11 A fuse (10218772).

Article numbers

Article number 3J683608
EAN 4014651446922
UNSPSC 27110000
Manufacturer article nr  044692
Do not close this page. This message will disappear, when the page is fully loaded.