text.skipToContent text.skipToNavigation

Benning Measuring Adapter for Appliance Tester CEE 16 A/CEE 32 A


Benning MA 3 measuring adapter 16 A + 32 A CEE 5-pole, 16 A CEE 3-pole. For testing CEE extension cables and passive testing of 1-phase/ 3-phase consumers (electrical devices). In conjunction with the appliance testers, enables testing of RPE, RISO, IPE/IBER using the replacement method and functional testing (cable break, short circuit) as well as rota

Article number 4V168103
Type of accessories/components Other
Set version No
Plug in technique Other
Material insulating material Other
Measuring circuit category Other
Packed per 1

Specifications

Type of accessories/components Other
Set version No
Plug in technique Other
Material insulating material Other
Measuring circuit category Other
With case/bag Yes
Accessories Yes
Part No
Connector type input Other
Connector type output Other
Type of adapter Electrical

Description

Benning MA 3 measuring adapter 16 A + 32 A CEE 5-pole, 16 A CEE 3-pole. For testing CEE extension cables and passive testing of 1-phase/ 3-phase consumers (electrical devices). In conjunction with the appliance testers, enables testing of RPE, RISO, IPE/IBER using the replacement method and functional testing (cable break, short circuit) as well as rotary field testing of CEE extension cables. Other plug-in technology. Insulation material other. Measuring circuit category other.

Article numbers

Article number 4V168103
EAN 4014651441590
UNSPSC 39120000
Manufacturer article nr  044159
Do not close this page. This message will disappear, when the page is fully loaded.