text.skipToContent text.skipToNavigation

BENNING ben measurement/temperature sun 2


Benning SUN 2 Suitable for solar technicians for initial commissioning, repeat testing, troubleshooting, efficiency checks, photovoltaic experts and service and maintenance teams. Irradiation and temperature measuring device. Ideal for planning and supporting the commissioning and repeat testing of grid-connected PV systems in accordance with VDE 0126-2

Article number 2F702343
Measured value memory Yes
Indication Graphic
Isolation resistance measuring range (MOhm) ['0', '0']
Protective ground resistance measuring range (Ohm) ['0', '0']
Interface Yes
Packed per 1

Specifications

Measured value memory Yes
Indication Graphic
Isolation resistance measuring range (MOhm) ['0', '0']
Protective ground resistance measuring range (Ohm) ['0', '0']
Interface Yes
Power measuring No
Printer connection No
Consumption current measurement No
Limit value indication No
Automatic test sequence No
Connection for external measuring adapter No
Testing of enlarging conduits No
Protective conductor current No
Contact current No
Voltage measurement No
Printer integrated No
Type of interface USB-A
Suitable for use by an instructed person Yes
Active testing No
Passive testing No
Alternative method No
Differential current method No
Direct method No

Description

Benning SUN 2 Suitable for solar technicians for initial commissioning, repeat testing, troubleshooting, efficiency checks, photovoltaic experts and service and maintenance teams. Irradiation and temperature measuring device. Ideal for planning and supporting the commissioning and repeat testing of grid-connected PV systems in accordance with VDE 0126-23, DIN EN 62446 and for testing solar thermal systems. Graphical display. Measurements: Solar irradiation/irradiance in W/m2. PV module and ambient temperature. Digital compass to determine the compass direction. Inclinometer to determine the roof/module inclination. Special features: Calibrated photovoltaic reference cell for precise measurement of solar irradiance. 2-channel temperature sensor for PV module and ambient temperature. Data logger with real-time clock and adjustable measuring interval, 11 min. to 60 min., for storing 5000 data records, such as irradiance, module/ambient temperature and date/time stamp. Wireless connection, WirelessSunLink, approx. 30 m range outdoors, to optional PV installation testers. USB-A interface version. Download software for test report generation in MS Excel. Including bag, rubber protective frame, module and ambient temperature sensor, 2 x 1.5 V Mignon AA LR6 batteries, USB cable, download software.

Article numbers

Article number 2F702343
EAN 4014651504202
UNSPSC 27110000
Manufacturer article nr  050420
Do not close this page. This message will disappear, when the page is fully loaded.