text.skipToContent text.skipToNavigation

BENNING ben electricity tong 5-1 0.9 a-600 a


Benning CM 5-1 True RMS digital current clamp multimeter. Digital display. 4-digit LCD display (9999 dots). With screen backlight. Current measuring range/DC 0.9 A - 600 A. Current measuring range/AC 0.9 A - 600 A. DC/AC current type. True RMS measurement (TRMS) yes Voltage measurement/AC 1.3 V - 750 V. Voltage measurement/DC 0.7 V - 1000 V. Resistance

Article number 5L587772
Type of current AC/DC
Indication Digital
Measuring range selection Automatic
Current measuring range, AC (A) ['09', '600']
Current measuring range, DC (A) ['09', '600']
Packed per 1

Specifications

Type of current AC/DC
Indication Digital
Measuring range selection Automatic
Current measuring range, AC (A) ['09', '600']
Current measuring range, DC (A) ['09', '600']
Resistance measuring range Yes
Jaw opening (mm) 35
True RMS measurement Yes
Continuity test Yes
Interface No
Capacitance measurement No
Frequency measurement Yes
Power measuring No
Leakage current measuring No
Measurement in cables with for- and back conductor No
Version as adapter to connect to multi meter No
Top arbour measurement No
Voltage measurement, AC Yes
Voltage measurement, DC Yes
Analogue bar graph display No
Multiple display No
Measuring circuit category CAT IV
Degree of protection (IP) IP30
Temperature measurement No
Max. voltage measuring circuit category (V) 600
With display backlight Yes

Description

Benning CM 5-1 True RMS digital current clamp multimeter. Digital display. 4-digit LCD display (9999 dots). With screen backlight. Current measuring range/DC 0.9 A - 600 A. Current measuring range/AC 0.9 A - 600 A. DC/AC current type. True RMS measurement (TRMS) yes Voltage measurement/AC 1.3 V - 750 V. Voltage measurement/DC 0.7 V - 1000 V. Resistance measurement range 1 Ohm - 10000 Ohm. Frequency measurement 1 Hz - 400 Hz. Frequency measurement yes. Continuity test/diode test. Automatic measuring range selection. Automatic switch-off. Automatic low battery indicator. Safe and simple operation. Automatic measuring function and measuring range setting. No incorrect measurements due to incorrect measuring range selection. Fast response time due to 5 samples per second. Voltage measurement with low input impedance (LoZi). Good grip due to rubberised housing shells. Instantaneous value memory Hold. Clamp opening 35 mm. Measuring circuit category Cat IV. Max. Max. voltage measuring circuit category 600 V. Measuring circuit category Cat III. Voltage measuring circuit category 1000 V. Includes case, 9 V block LR61 battery, test leads.

Article numbers

Article number 5L587772
EAN 4014651440661
UNSPSC 27110000
Manufacturer article nr  044066
Do not close this page. This message will disappear, when the page is fully loaded.