text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

BENN ACCESSOIRIES TEMP PROBE - 044121


Temperature sensor. Version Temperature sensor for gases/liquids. With supply cable yes. K-type insertion sensor (V4A tube) for soft-plastic media, liquids, gases and air. Temperature measuring range: - 196 °C - + 800 °C.

Article number Y0042.000.050
Type of accessories/components Other
Set version No
Plug in technique Other
Current carrying capacity (A) 0
Material insulating material Other
Packed per 1

Specifications

Type of accessories/components Other
Set version No
Plug in technique Other
Current carrying capacity (A) 0
Material insulating material Other
Measuring circuit category Other
With case/bag No
Max. working voltage (V) 0
Accessories Yes
Part No
Brand Benning

Description

Temperature sensor. Version Temperature sensor for gases/liquids. With supply cable yes. K-type insertion sensor (V4A tube) for soft-plastic media, liquids, gases and air. Temperature measuring range: - 196 °C - + 800 °C.

Article numbers

Article number Y0042.000.050
EAN 4014651441217
UBB 500511949058
UNSPSC 41113630
Manufacturer article nr  044121
Do not close this page. This message will disappear, when the page is fully loaded.