text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Barrel tap brass R 26.9 (3/4 inch) mm


Article number 8T730209
Surface protection Untreated
Connection 1 External thread conical BSPT-R (ISO 7-1 / EN 10226-1)
Connection 2 Hose pillar
Material housing Brass
Operation Other
Suitable for tap water No
Suitable for central heating water Yes
Packed per 1

Specifications

Surface protection Untreated
Connection 1 External thread conical BSPT-R (ISO 7-1 / EN 10226-1)
Connection 2 Hose pillar
Material housing Brass
Operation Other
Suitable for tap water No
Suitable for central heating water Yes
Size of threaded connection 3/4 inch (20)
Rotating spout Yes
KIWA certified No
Brand Fabory approved vendor

Article numbers

Article number 8T730209
UBB 500726959553
UNSPSC 40141616
Manufacturer article nr  9000466078
Do not close this page. This message will disappear, when the page is fully loaded.