text.skipToContent text.skipToNavigation

BAND-IT Band Mini Tie-Lok Stainless steel AISI 304 Mini Tie-Lok ties 4,5X406X102MM

Article number
Length
Brand Band-It
Material Stainless steel
Material technical AISI 304
Info Mini Tie-Lok ties

Specifications

Length 406 mm
Brand Band-It
Material Stainless steel
Material technical AISI 304
Info Mini Tie-Lok ties

Dimensions

L (mm) 406
Thickness 0.38
Min. loop tensile strength (kg) 45

Article numbers

Article number 43256.045.102
EAN 8717077777736
UBB 500678827337
UNSPSC 31160000
Manufacturer article nr  AS2239UK

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.