text.skipToContent text.skipToNavigation

Bama Insole Alu-Therm Airtech 043 Silver grey 43


Article number 2F693199
Colour Grey
Flexible No
Type Other
Material Other
Fast drying No
Size 43 - 43
Heatable No
Packed per 1

Specifications

Colour Grey
Flexible No
Type Other
Material Other
Fast drying No
Size 43 - 43
Heatable No
Suitable for foot arch Low arch
Antistatic No
Anti-bacterial treatment No
With shock absorber No
Model Alu-Therm Airtech

Article numbers

Article number 2F693199
EAN 4008402360087
UBB 500512618603
UNSPSC 27110000
Manufacturer article nr  43 MT.43 (56999543)
Do not close this page. This message will disappear, when the page is fully loaded.