text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Bama Insole Alu-Therm Airtech 043 Silver grey 41


Article number 5Q015286
Colour Grey
Flexible No
Type Other
Material Other
Fast drying No
Size 41 - 41
Heatable No
Packed per 1

Specifications

Colour Grey
Flexible No
Type Other
Material Other
Fast drying No
Size 41 - 41
Heatable No
Suitable for foot arch Low arch
Antistatic No
Anti-bacterial treatment No
With shock absorber No
Brand Bama
Size 41
Model Alu-Therm Airtech
Type 043

Article numbers

Article number 5Q015286
EAN 4008402360063
UBB 500512618454
UNSPSC 27110000
Manufacturer article nr  43 MT.41 (56999541)
Do not close this page. This message will disappear, when the page is fully loaded.