text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Others
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Hand tools
Automotive
Tire & wheel tools
Tire repair & tools
Valves
6U904487
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Ball valve connection system GEKA plus chrome-plated brass, hose size 13 mm KARASTO
Add to catalogue
/ price per 
-
Excl. VAT
Article number
6U904487
Design
Straight
Connection 1
Hose pillar
Quality class
Brass CW625N (CuZn35Pb1.5AlAs)
Material housing
Brass
Sealing
Metal-sealing
Operation
Other
With thermometer
No
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Design
Straight
Connection 1
Hose pillar
Quality class
Brass CW625N (CuZn35Pb1.5AlAs)
Material housing
Brass
Sealing
Metal-sealing
Operation
Other
With thermometer
No
Material
Brass
With filter
No
With insulation shell
No
With drain
No
Length of connection 1 (mm)
13
Housing construction
2-part
Full bore
No
With coupling connection 2
No
FM quality mark
No
UL quality mark
No
ULC quality mark
No
LPCB quality mark
No
Fire-safe
No
With drain possibility (connection)
No
Medically clean
No
Diameter, hose connector (mm)
13
Grease-free
No
Surface protection housing
Chromium-plated
With non-return valve
Yes
VdS quality mark
No
KIWA certified
No
Type approval according to BBR/EKS
No
Brand
Karasto
Commodity code
74198090
Model
GEKA
Type
46.0851.8
Download as PDF
Print
Article numbers
Article number
6U904487
EAN
4015933108279
UBB
500582954243
UNSPSC
40141734
Manufacturer article nr
4000822913
Download as PDF
Print
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering