text.skipToContent text.skipToNavigation

Bahco Water pump pliers 2619LS 2619LS 250mm

Article number L5957.000.250
Surface protection Lacquered
Length (mm) 250
Isolation protection 1000 V No
Number of settings 7
VDE tested No
Brand Bahco

Specifications

Surface protection Lacquered
Length (mm) 250
Isolation protection 1000 V No
Number of settings 7
VDE tested No
Brand Bahco

Article numbers

Article number L5957.000.250
EAN 7314151809195
UBB 203102155694
UNSPSC 27112101
Manufacturer article nr  2619 LS-250
Do not close this page. This message will disappear, when the page is fully loaded.