text.skipToContent text.skipToNavigation

Bahco Two- & three armed pullers 4528M1 4528M-1

Article number L6495.000.001
Design Other
Thread length (mm) 135
Number of hooks 3
Max. clamping spread (external pulling) (mm) 170
Thread size M14
Brand BAHCO

Specifications

Design Other
Thread length (mm) 135
Number of hooks 3
Max. clamping spread (external pulling) (mm) 170
Thread size M14
Brand BAHCO

Article numbers

Article number L6495.000.001
EAN 7314151718916
UBB 203116053133
UNSPSC 27111712
Manufacturer article nr  4528M1
Do not close this page. This message will disappear, when the page is fully loaded.