text.skipToContent text.skipToNavigation

Bahco Torque wrenches 1/4;5-25 NM


Mechanical torque wrench Accuracy: ± 4% (cw) Fixed ratchet head 24-36 teeth / 10°-15° action ISO 6789.

Article number 9R454973
Electronic No
Connection size 1/4 inch
Tightening moment (Nm) 5 - 25
Screwdriver model No
Accuracy according to ISO 6789 (%) 4
Packed per 1

Specifications

Electronic No
Connection size 1/4 inch
Tightening moment (Nm) 5 - 25
Screwdriver model No
Accuracy according to ISO 6789 (%) 4
Brand Bahco

Description

Mechanical torque wrench Accuracy: ± 4% (cw) Fixed ratchet head 24-36 teeth / 10°-15° action ISO 6789.

Article numbers

Article number 9R454973
EAN 7314150326198
UBB 500674192397
UNSPSC 27110000
Manufacturer article nr  7445-25
Do not close this page. This message will disappear, when the page is fully loaded.