text.skipToContent text.skipToNavigation

Bahco Torque wrenches 1/2;60-300 NM


Mechanical torque wrench Accuracy: ± 4% (cw) Fixed ratchet head, 24-36 teeth / 10°-15° action ISO 6789

Article number 8M631833
Electronic No
Connection size 1/2 inch
Tightening moment (Nm) 60 - 300
Screwdriver model No
Accuracy according to ISO 6789 (%) 4
Packed per 1

Specifications

Electronic No
Connection size 1/2 inch
Tightening moment (Nm) 60 - 300
Screwdriver model No
Accuracy according to ISO 6789 (%) 4

Description

Mechanical torque wrench Accuracy: ± 4% (cw) Fixed ratchet head, 24-36 teeth / 10°-15° action ISO 6789

Article numbers

Article number 8M631833
EAN 7314150340132
UBB 500674192702
UNSPSC 27110000
Manufacturer article nr  7445-300
Do not close this page. This message will disappear, when the page is fully loaded.