text.skipToContent text.skipToNavigation

Bahco Torque wrench 1/4 4-20nm


Over 100,000 cycles within accuracy  Range covering from 4 to 20 N·m/40 - 180 in.lb torque values  Can only be used clockwise  Accurate to ±3% of reading which exceeds the requirements of ISO6789-1:2017  Clicking system triggers a tactile and audible signal  Reversible round ratchet head in 1/4" square drive allowing CW operation only  In a semi-transparent square tube with eurohole hanger  On request preset wrenches can be set and certified with a declaration of conformity  ISO 6789  Made in the UK 

Article number 7I804472
Electronic No
Connection size 1/4 inch
Tightening moment (Nm) 4 - 20
Screwdriver model No
Accuracy according to ISO 6789 (%) 3
Packed per 1

Specifications

Electronic No
Connection size 1/4 inch
Tightening moment (Nm) 4 - 20
Screwdriver model No
Accuracy according to ISO 6789 (%) 3

Description

Over 100,000 cycles within accuracy  Range covering from 4 to 20 N·m/40 - 180 in.lb torque values  Can only be used clockwise  Accurate to ±3% of reading which exceeds the requirements of ISO6789-1:2017  Clicking system triggers a tactile and audible signal  Reversible round ratchet head in 1/4" square drive allowing CW operation only  In a semi-transparent square tube with eurohole hanger  On request preset wrenches can be set and certified with a declaration of conformity  ISO 6789  Made in the UK 

Article numbers

Article number 7I804472
EAN 7314150416158
UBB 500710990192
UNSPSC 27110000
Manufacturer article nr  74PR-20
Do not close this page. This message will disappear, when the page is fully loaded.