text.skipToContent text.skipToNavigation

Stahlwille Double ended flexi-joint wrench 29 14 x 15 mm


With metric dimensions, uneven width sizesWith a swivelling double hexDurable, slim, and lightweight designHigh bending strength due to double T-profileSTAHLWILLE’s round finish ensures a surface that is pleasant to the skin and has a good gripExtremely resilient, exceptionally durableDrop forged, hardened and cooled in oil bathChrome-alloy steel, chrom

Article number
Surface protection Chromium-plated
Length 227
Wrench size large (mm) 15
Wrench size small (mm) 14
Brand STAHLWILLE
Packed per 1

Specifications

Surface protection Chromium-plated
Length 227
Wrench size large (mm) 15
Wrench size small (mm) 14
Brand STAHLWILLE
Type 29 14 X 15

Description

With metric dimensions, uneven width sizesWith a swivelling double hexDurable, slim, and lightweight designHigh bending strength due to double T-profileSTAHLWILLE’s round finish ensures a surface that is pleasant to the skin and has a good gripExtremely resilient, exceptionally durableDrop forged, hardened and cooled in oil bathChrome-alloy steel, chrome plated

Article numbers

Article number G0281.014.015
EAN 4018754025732
UBB 203120173851
UNSPSC 27111726
Manufacturer article nr  43011415

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.