text.skipToContent text.skipToNavigation

Stripping pliers length 160 mm polished plastic coated with opening spring KNIPE


Insulation Stripper For single, multiple and fine stranded conductors with plastic or rubber insulation up to Ø 5 mm or 10 mm². Easy adjustment to the required diameter of solid or stranded wire with knurled screw and lock nut. - Stripping capacities in square millimetres: 10mm²- Stripping capacities (diametre): Ø 5.0mm- AWG: 8

Article number K1011.100.160
Insulated Yes
Surface protection Other
Length 160
Strip range diameter (mm) 5 - 5
Strip range cross-section (mm²) 10 - 10
Packed per 1

Specifications

Insulated Yes
Surface protection Other
Length 160
Strip range diameter (mm) 5 - 5
Strip range cross-section (mm²) 10 - 10
Handle cover Plastic-coated
Self-adjusting Yes
VDE tested No
Brand KNIPEX

Description

Insulation Stripper For single, multiple and fine stranded conductors with plastic or rubber insulation up to Ø 5 mm or 10 mm². Easy adjustment to the required diameter of solid or stranded wire with knurled screw and lock nut. - Stripping capacities in square millimetres: 10mm²- Stripping capacities (diametre): Ø 5.0mm- AWG: 8

Article numbers

Article number K1011.100.160
EAN 4003773033868
UBB 419187010162
UNSPSC 27111510
Manufacturer article nr  11 01 160
Do not close this page. This message will disappear, when the page is fully loaded.