text.skipToContent text.skipToNavigation

Bahco Squared awl 2252

Article number L5770.002.252
Shape Square
Total length (mm) 80
Material Steel
Material handle Plastic
Brand Bahco

Specifications

Shape Square
Total length (mm) 80
Material Steel
Material handle Plastic
Brand Bahco

Article numbers

Article number L5770.002.252
EAN 7314151062224
UBB 203187000914
UNSPSC 27112302
Manufacturer article nr  2252
Do not close this page. This message will disappear, when the page is fully loaded.