text.skipToContent text.skipToNavigation

Bahco Spare saw blade PC-PS-B PC-9-9/17-PS-B

Article number S5203.009.017
Thickness (mm) 0.5
Length 240
Number of teeth per inch 8
Suitable for plastic Yes
Suitable for wood Yes
Brand BAHCO

Specifications

Thickness (mm) 0.5
Length 240
Number of teeth per inch 8
Suitable for plastic Yes
Suitable for wood Yes
Brand BAHCO

Article numbers

Article number S5203.009.017
EAN 7311518285593
UBB 500504039768
UNSPSC 27112802
Manufacturer article nr  PC-9-9/17-PS-B
Do not close this page. This message will disappear, when the page is fully loaded.