text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Bahco Socket 36 mm


Article number
Surface protection Other
Wrench width (mm) 36
Length 50
Isolation protection 1000 V No
Connection size 1/2 inch
Magnetic No
Double hex insert No
Packed per 1

Specifications

Surface protection Other
Wrench width (mm) 36
Length 50
Isolation protection 1000 V No
Connection size 1/2 inch
Magnetic No
Double hex insert No
With joint No
Wrench depth (mm) 20.3
For impact screwdriver No
VDE tested No
Brand Bahco

Article numbers

Article number L7032.360.001
EAN 7314151098087
UBB 203122494347
UNSPSC 27111704
Manufacturer article nr  7800SM-36

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.