text.skipToContent text.skipToNavigation

Bahco Socket 30 mm


Article number
Surface protection Other
Wrench width (mm) 30
Length 58
Isolation protection 1000 V No
Connection size 3/4 inch
Magnetic No
Double hex insert No
Packed per 1

Specifications

Surface protection Other
Wrench width (mm) 30
Length 58
Isolation protection 1000 V No
Connection size 3/4 inch
Magnetic No
Double hex insert No
With joint No
Wrench depth (mm) 20
For impact screwdriver No
VDE tested No

Article numbers

Article number L8175.300.001
EAN 7314151810825
UBB 203112003702
UNSPSC 27111704
Manufacturer article nr  8900SM-30

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.