text.skipToContent text.skipToNavigation

Bahco BahcoFit Slotted/Phillips Screwdriver Set with Rubber Grip - 6 Pcs


Includes 6 screwdrivers.0.5 x 3.0 x 75, 0.8 x 4.0 x 100, 1.0 x 5.5 x 125, 1.2 x 6. 5 x 125, PH1 x 100, PH2 x 125.Black oxide tip for higher accuracy.Two-component handle with vertical grooves and large soft-grip area for comfortable grip and high torque transfer.Handle made with over 75% rubber.Anti-slip surface.Permanent symbol and markings on the handle for quick identification of the tip.Integrated hanging hole.Chrome plated blade for high protection against corrosion, long life tool.High performance steel blade.In cardboard box

Article number 4H192069
Total number of tools 6
Brand Bahco
Commodity code
Packed per 1

Specifications

Total number of tools 6
Brand Bahco
Commodity code

Description

Includes 6 screwdrivers.0.5 x 3.0 x 75, 0.8 x 4.0 x 100, 1.0 x 5.5 x 125, 1.2 x 6. 5 x 125, PH1 x 100, PH2 x 125.Black oxide tip for higher accuracy.Two-component handle with vertical grooves and large soft-grip area for comfortable grip and high torque transfer.Handle made with over 75% rubber.Anti-slip surface.Permanent symbol and markings on the handle for quick identification of the tip.Integrated hanging hole.Chrome plated blade for high protection against corrosion, long life tool.High performance steel blade.In cardboard box

Article numbers

Article number 4H192069
EAN 7314150283293
UBB 500636729229
UNSPSC 27111728
Manufacturer article nr  B219.006
Do not close this page. This message will disappear, when the page is fully loaded.